Shop All Parallels
Insize
Die Carbide Ball Indenter, 1/8"" D
Mfr # ISH-EHK-INDENTER
Zoro # G6572653
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISH-EHK Series
- Depth (In.) 1/8 in
- Type Hardness Tester Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth (In.) | 1/8 in |
Details
Item | Die Carbide Ball Indenter |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISH-EHK Series |
Type | Hardness Tester Accessory |
Description
Die Carbide Ball Indenter, Type Hardness Tester Accessory, Depth (In.) 1/8 in, Application Manufacturing, Metal Working, Quality Control, For Use With ISH-EHK Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.20mm (47273)
- HYDE Plastic Laminate Scoring Cutter (45730)
- MARSHALLTOWN TROWL 1/8"" V-NOTCH RED (6261)
- MILWAUKEE TOOL 18" Hose Adapter (49-40-6190)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- FOWLER 18 Parallel Set (524370000)
- STM 10 Pair Steel Parallel Set (230863)
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- Insize Set Up & Alignment Tools