Shop All Electronic Torque Wrenches
Insize
Dial Trq Wrench, 3/8", 7 Nm to 35 Nm
Mfr # IST-DW35
Zoro # G5130152
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-DW35
- Zoro # G5130152
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 in |
Description
Dial Torque Wrench, Inch-Pound, Newton-Meter, 3/8 in, Torque Range 60 to 300 in-lb, 7 to 35 N-m, Torque Increments 0.5 N-m, 5 in-lb, Overall Length 10 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 7 N-m, Primary Scale Maximum Torque 35 N-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, VC.192/50 p-M10x40 (VC.192-p)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- BOSCH Preset Torque Wrench 1/2 140 Ft-Lb (5776-5)
- Insize Torque Wrenches