Shop All Electronic Torque Wrenches
Insize
Dial Trq Wrench, 1/4", 2 Nm to 9 Nm
Mfr # IST-DW9
Zoro # G5135043
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-DW9
- Zoro # G5135043
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 in |
Description
Dial Torque Wrench, Inch-Pound, Newton-Meter, 1/4 in, Torque Range 15 to 75 in-lb, 2 to 9 N-m, Torque Increments 0.1 N-m, 1 in-lb, Overall Length 10 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 2 N-m, Primary Scale Maximum Torque 9 N-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- KNIPEX Pliers Set, W/ Keeper Pouch, 3Pc (9K 00 80 122 US)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- Insize Electronic Torque Wrenches