Shop All Electronic Torque Wrenches
Insize
Dial Trq Wrench, 1/4", 1 Nm to 4 Nm
Mfr # IST-DW3D5
Zoro # G5130773
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-DW3D5
- Zoro # G5130773
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 in |
Description
Dial Torque Wrench, Inch-Pound, Newton-Meter, 1/4 in, Torque Range 1 to 4 N-m, 6 to 30 in-lb, Torque Increments 0.05 N-m, 0.5 in-lb, Overall Length 10 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 1 N-m, Primary Scale Maximum Torque 4 N-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT GrInder, Brushless, Bare Tool, 20V, Size 5In (DCG413FB)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (435009)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- UNCLE MIKES Bag/Tote, Organizer Bag, Black, 600d Polyester (52562)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- Insize Torque Wrenches