Shop All Electronic Torque Wrenches
Insize
Dial Trq Wrench, 1/2", 70 Nm to 350 Nm
Mfr # IST-DW350
Zoro # G5132654
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Foot-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-DW350
- Zoro # G5132654
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 21 1/2 in |
Description
Dial Torque Wrench, Foot-Pound, Newton-Meter, 1/2 in, Torque Range 50 to 250 ft-lb, 70 to 350 N-m, Torque Increments 2.5 ft-lb, 2.5 N-m, Overall Length 21 1/2 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 70 N-m, Primary Scale Maximum Torque 350 N-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- GREENLEE Hole Saw, 3 in. Dia., Variable Pitch (825-3)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- WESTWARD Elect Torque Wrench, 1/4 In, Fixed (4RYL2)
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- Insize Torque Wrenches