Shop All Dial Indicators
Insize
Dial Test Indicator, White, 37mm Size
Mfr # 2381-08
Zoro # G4443654
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.8 mm
- Features Two Measuring Directions, Anti-Magnetic Body
- Accuracy +/-0.013 mm
- Includes 04 mm Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2381-08
- Zoro # G4443654
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 13.5mm |
Contact Point Dia. | 2mm |
Dial Size | 37 mm |
Dimension Type | Metric |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Length | 13.5 mm |
Stylus Diameter | 2 mm |
Description
Item Horizontal Dial Test Indicator, Range 0 mm to 0.8 mm, Graduations 0.01 mm, Long Form Calibration Certificate No, Dial Color White, Dial Reading 0-40-0, Dial Size 37 mm, Dimension Type Metric, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.8 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.8 mm, Series INSIZE 2381
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- INSIZE Back Plunger Dial Test Indicator (2398-03)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- FOWLER Fowler 52-585-110-0 Magnetic Base with Fine Adjust and Dial Indicator Combo (52-585-110-0)
- Insize Dial Indicators