Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-96
Zoro # G6558839
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.437 in
- Contact Point Thread Size M1.6 x 0.35
- Number of Pieces 1
- Contact Point Tip Diameter 1/8 in
- For Use With Dial Test Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.437 in |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 1/8 in |
Contact Point Tip Length | 7/16 in |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.118 In |
Details
Item | Dial Test Indicator Stylus |
Number of Pieces | 1 |
For Use With | Dial Test Indicator |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2835-03 |
Includes Case | Yes |
Case Type | Case |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2835-03, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.437 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-0490 Battery (48-11-0490)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- TESA BROWN & SHARPE Adjustable Parallel Set, 3/8 to 2-1/4" (599-673-20)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- Insize Set Up & Alignment Tools