Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-95
Zoro # G6522542
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.437 in
- Contact Point Material Carbide
- Contact Point Tip Length 7/16 in
- For Use With Dial Test Indicator
- Contact Point Thread Size M1.6 x 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.437 in |
Contact Point Tip Length | 7/16 in |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 5/64 in |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.079 in |
Details
Item | Dial Test Indicator Stylus |
Contact Point Material | Carbide |
For Use With | Dial Test Indicator |
Contact Point Shape | Ball |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2835-03 |
Includes Case | Yes |
Case Type | Case |
Application | Manufacturing, Metal Working, Quality Control |
Type | Indicator |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2835-03, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.437 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8 x 1.5 HSS Plug Tap and 6.50mm HSS Drill Bit Kit (POUMS8X1.5)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L (45550)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- Insize Set Up & Alignment Tools