Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-94
Zoro # G6571518
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.437 in
- Number of Pieces 1
- Contact Point Tip Diameter 1/32 in
- Compatible with Manufacturer Model No. 2835-03
- Contact Point Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.437 in |
Contact Point Tip Diameter | 1/32 in |
Contact Point Tip Length | 7/16 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.039 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2835-03 |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
For Use With | Dial Test Indicator |
Case Type | Case |
Includes Case | Yes |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2835-03, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.437 in, Stem Dia. 0.039 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- Insize Precision Measuring Tools