Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-93
Zoro # G6538283
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.472 in
- Compatible with Manufacturer Model No. 2834-008
- Contact Point Tip Diameter 1/8 in
- Number of Pieces 1
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.472 in |
Contact Point Tip Diameter | 1/8 in |
Contact Point Tip Length | 15/32 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.118 In |
Details
Item | Dial Test Indicator Stylus |
Compatible with Manufacturer Model No. | 2834-008 |
Number of Pieces | 1 |
Contact Point Shape | Ball |
Contact Point Material | Carbide |
For Use With | Dial Test Indicator |
Includes Case | Yes |
Case Type | Case |
Application | Manufacturing, Metal Working, Quality Control |
Type | Indicator |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2834-008, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.472 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Bright (1202800)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-002)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STARRETT Parallels Pair (384X)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- Insize Precision Measuring Tools