Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-92
Zoro # G6567762
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.472 in
- Contact Point Material Carbide
- Contact Point Shape Ball
- Contact Point Tip Diameter 5/64 in
- Contact Point Tip Length 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.472 in |
Contact Point Tip Diameter | 5/64 in |
Contact Point Tip Length | 15/32 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.079 in |
Details
Item | Dial Test Indicator Stylus |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2834-008 |
For Use With | Dial Test Indicator |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Case |
Application | Manufacturing, Metal Working, Quality Control |
Type | Indicator |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2834-008, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.472 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- Insize Set Up & Alignment Tools