Shop All Parallels
Insize
Dial Test Indicator Stylus
Mfr # 6284-91
Zoro # G6578323
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.472 in
- Contact Point Thread Size M1.6 x 0.35
- Contact Point Tip Diameter 1/32 in
- Contact Point Tip Length 15/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.472 in |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 1/32 in |
Contact Point Tip Length | 15/32 in |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.039 in |
Details
Item | Dial Test Indicator Stylus |
Number of Pieces | 1 |
Contact Point Shape | Ball |
Contact Point Material | Carbide |
For Use With | Dial Test Indicator |
Compatible with Manufacturer Model No. | 2834-008 |
Includes Case | Yes |
Case Type | Case |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2834-008, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.472 in, Stem Dia. 0.039 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long 7/32 in Hex Bit Socket (3-0615)
- WRIGHT TOOL 1 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (89-30MM)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID23021)
- MTD Blade Replace Edger Star (490-105-M017)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STARRETT Parallels Pair (384E)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- Insize Precision Measuring Tools