Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Stylus
Mfr # 6284-9
Zoro # G2550849
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Thread Size M1.6 x 0.35
- Contact Point Tip Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6284-9
- Zoro # G2550849
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Length | 1/2 in |
Contact Point Tip Diameter | 1/32 in |
Overall Length | 0.5 in |
Stem Dia. | 0.39 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Type | Indicator |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2380-31, 2380-35 |
Contact Point Material | Steel |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2380-31, 2380-35, Contact Point Material Steel, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.39 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1503)
- J.W. WINCO GN253-32-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-32-5/16X18-55)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Dial Test Indicator Holder (6293-7)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- Insize Precision Measuring Tools