Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Stylus
Mfr # 6284-16
Zoro # G2551101
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Test Indicator
- Contact Point Thread Size M1.6 x 0.35
- Contact Point Tip Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6284-16
- Zoro # G2551101
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Length | 9/16 in |
Contact Point Tip Diameter | 1/8 in |
Overall Length | 0.563 in |
Stem Dia. | 0.118 In |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicator |
Contact Point Material | Carbide |
Compatible with Manufacturer Model No. | 2380-301, 2381-301 |
Contact Point Shape | Ball |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2380-301, 2381-301, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.563 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- SWANSON TOOL 48" Swanson I-Box Level (SWIBX480)
- APEX TOOL GROUP Gearwrench 1/4 In. Drive Beam Torque Wrench 0-80 In/Lbs. (2955N)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Flat Back (7330-F4)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 6" dia. (6313-6)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- Insize Set Up & Alignment Tools