Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Stylus
Mfr # 6284-15
Zoro # G2550873
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Test Indicator
- Contact Point Thread Size M1.6 x 0.35
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6284-15
- Zoro # G2550873
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 5/64 in |
Contact Point Tip Length | 9/16 in |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.079 in |
Overall Length | 0.563 in |
Details
Item | Dial Test Indicator Stylus |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicator |
Number of Pieces | 1 |
Contact Point Material | Ruby |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2380-301, 2381-301 |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2380-301, 2381-301, Contact Point Material Ruby, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.563 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- DYNABRADE Trim Router, Complete, 1 HP (51865)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- INSIZE Depth Base Attachment (6140)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Scriber (7150-SC9)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- Insize Precision Measuring Tools