Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Stylus
Mfr # 6284-13
Zoro # G2550891
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Shape Ball
- Compatible with Manufacturer Model No. 2380-301, 2381-301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6284-13
- Zoro # G2550891
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Tip Diameter | 1/32 in |
Contact Point Tip Length | 9/16 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.39 in |
Stem Thread Size | M1.6 x 0.35 |
Overall Length | 0.563 in |
Details
Item | Dial Test Indicator Stylus |
Type | Indicator |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2380-301, 2381-301 |
Number of Pieces | 1 |
Contact Point Material | Steel |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2380-301, 2381-301, Contact Point Material Steel, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.563 in, Stem Dia. 0.39 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 5/8" Across Flat Die 10-32 NF (6131)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16738 (16738)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Dial Test Indicator Holder (6296-2)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- Insize Precision Measuring Tools