Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Holder
Mfr # 6293-7
Zoro # G2551512
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dial Test Indicator Tips
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Test Indicators
- Height (In.) 0.354
- Dia. (In.) 3/8, 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6293-7
- Zoro # G2551512
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 0.354 |
Dia. (In.) | 3/8, 5/32 |
Length (In.) | 2 in |
Depth (In.) | 0.354 |
For Indicator Stem Size | 3/8 in, 5/32 in |
Size | 0.354 in x 0.354 in (Stem Section:); 2 in (Stem Length) |
Details
Item | Dial Test Indicator Holder |
Type | Dial Test Indicator Tips |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicators |
Includes Fine Adjustment | Yes |
Includes Dovetail Mount Attachments | Yes |
Description
When it comes to getting accurate measurements, you will definitely want to equip yourself with the InSize 6293-7 Dial Test Indicator Holder. This dial test indicator holder has a diameter of 3/8 in. and 5/32 in., while its stem section is 0.354 in x 0.354 in.. The product also has a stem length of 2 in.. This precision measuring accessory is designed for use with dial test indicator tips that have a 3/8 in. or 5/32 in. stem size. It measures 0.354 in x 0.354 in and 2 in. When it comes to getting accurate measurements, you will definitely want to equip yourself with the InSize 6293-7 Dial Test Indicator Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477108)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 5)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121)
- INSIZE Data output Cable (7302-22)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Accessory (6144)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- Insize Set Up & Alignment Tools