Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Holder, 5" D
Mfr # 6293-3
Zoro # G2548992
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Depth (In.) 5
- For Use With Dial Test Indicators
- Application Manufacturing, Metal Working, Quality Control
- Includes Dovetail Mount Attachments Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6293-3
- Zoro # G2548992
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 5 |
Size | 0.25 in x 0.5 in (Stem Section); 4 in (Stem Length) |
For Indicator Stem Size | 3/8 in, 5/32 in |
Details
Item | Dial Test Indicator Holder |
Type | Indicator |
For Use With | Dial Test Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Includes Dovetail Mount Attachments | Yes |
Includes Fine Adjustment | Yes |
Description
The InSize 6293-3 Dial Test Indicator Holder is a precision measuring accessory that will help you get the job done. It provides accuracy and protection for your test indicator. The high quality dial test indicator holder has an application in manufacturing, metal working, and quality control. This item comes with 1 piece of 5" D depth indicator holder that fits 3/8 in and 5/32 in stem size indicators. With its easy to use design, it ensures maximum comfort while protecting your dial test indicator from damage. If you are looking for a durable dial test indicator holder to hold your instrument at an angle, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- INSIZE Depth Base Attachment (6140)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Scriber (7150-SC9)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Flat Back (7330-F4)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- Insize Precision Measuring Tools