Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Centering Holder
Mfr # 6295-1AE
Zoro # G2549062
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- Includes Dovetail Groove
- Base Size (In.) 3/8 in
- Overall Length (In.) 7.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6295-1AE
- Zoro # G2549062
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Base Size (In.) | 3/8 in |
Overall Length (In.) | 7.244 in |
Working Length of Post/Lower Arm | 4.016 in |
Centering Arm Shank Size | 3/8 in (Dia) |
Working Length of Upper Arm | 3.228 in |
Details
Item | Spindle-Mounted Indicator Holder Arm |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicators |
Includes | Dovetail Groove |
Holes | 3/8 in |
Construction | Steel |
Features | Center cylinders or holes on machine tools |
Finish | Chrome plated rods |
Compatible Indicator Mounts | 3/8 in |
Arm Type | Articulating |
Fine Adjustment Position | None |
Maximum Reach | 7.244 in |
Includes Snug | Yes |
Base Type | Spindle-Mounting Shank |
Centering Arm Shank Type | Straight |
Screw Type | Metal Knob |
Accessory Type | Spindle-Mounted Indicator Holder Arm |
Description
Spindle-Mounted Indicator Holder Arm, Arm Type Articulating, Compatible Indicator Mounts 3/8 in, Maximum Reach 7.244 in, Working Length of Post/Lower Arm 4.016 in, Working Length of Upper Arm 3.228 in, Construction Steel, Includes Snug Yes, Screw Type Metal Knob, Centering Arm Shank Size 3/8 in (Dia), Centering Arm Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Flat Point (6282-1207)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- AMPG Transfer Screw Set, 1-1/4-7 (ZTP114-7)
- Insize Set Up & Alignment Tools