Shop All Precision Measuring Accessories
Insize
Dial Test Indicator Centering Holder
Mfr # 6291-2
Zoro # G2549001
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Depth (In.) 4-1/4
- For Use With Dial Test Indicators
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6291-2
- Zoro # G2549001
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 4-1/4 |
Details
Item | Spindle-Mounted Indicator Holder Arm |
Type | Indicator |
For Use With | Dial Test Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Description
Spindle-Mounted Indicator Holder Arm, For Use With Dial Test Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- STARRETT Anvil Micrometer Set, 300 to 400mm Range (224.1MDRLZ)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- Insize Set Up & Alignment Tools