Shop All Dial Indicators
Insize
Dial Test Indicator Centering Holder
Mfr # 6291-1
Zoro # G5134797
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Step Type None
- Overall Length (In.) 4-1/4 in
- Working Length of Post/Lower Arm 2.362 in
- Compatible Indicator Mounts 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6291-1
- Zoro # G5134797
- Country of Origin China
- Category Dial Indicators
Dimensions
Overall Length (In.) | 4-1/4 in |
Working Length of Post/Lower Arm | 2.362 in |
Centering Arm Shank Size | 1/4 in (Dia) |
Details
Construction | Steel |
Step Type | None |
Item | Spindle-Mounted Indicator Holder Arm |
Compatible Indicator Mounts | 4 mm |
Fine Adjustment Position | None |
Maximum Reach | 60 mm |
Base Type | Spindle-Mounting Shank |
Centering Arm Shank Type | Straight |
Arm Type | Rigid |
Accessory Type | Spindle-Mounted Indicator Holder Arm |
Description
Spindle-Mounted Indicator Holder Arm, Arm Type Rigid, Compatible Indicator Mounts 4 mm, Maximum Reach 60 mm, Step Type None, Working Length of Post/Lower Arm 2.362 in, Construction Steel, Centering Arm Shank Size 1/4 in (Dia), Centering Arm Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- PROTO 3/4" Cold Chisel (J86A5/8)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- PROTO 1/2 in Drive Socket Set SAE 30 Pieces 3/8 in to 1 1/16 in , Black Phosphate (J74130IM)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Dial Indicator, AGD 3, 0.0010" Graduations (2312-2)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- Insize Indicators, Indicator Holders & Accessories