Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.030" Range
Mfr # 2835-03
Zoro # G2551013
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Two Measuring Directions
- Accuracy +/-0.0005 in
- Includes Anti Magnetic Carbide Point, 3/8 in Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2835-03
- Zoro # G2551013
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.26 in |
Contact Point Dia. | 0.079 in |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Length | 0.437 in |
Stylus Diameter | 0.079 in |
Dimension Type | Inch |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.26 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- MILWAUKEE TOOL 5-Pc 3 Black Foam Finishing Pad (49-36-5789)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-055)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- Insize Indicators, Indicator Holders & Accessories