Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.030" Range
Mfr # 2381-35
Zoro # G2548301
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Anti Magnetic Body
- Accuracy +/-0.0005 in
- Includes 3/8 in Clamp, 5/32 in Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2381-35
- Zoro # G2548301
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.079 in |
Dial Size | 1.46 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Diameter | 0.079 in |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.46 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 80 Piece Socket Rail Tray (22199)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- ILC Replacement for Makita 9034 Battery (9034 BATTERY MAKITA)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- Insize Precision Measuring Tools