Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.030" Range
Mfr # 2381-31
Zoro # G2548292
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.03 in
- Features Anti Magnetic Body
- Accuracy +/-0.001 in
- Includes 5/32 in Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2381-31
- Zoro # G2548292
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.079 in |
Dial Size | 1.46 in |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Diameter | 0.079 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Description
The InSize 2381-31 Dial Test Indicator is the high-quality tool that will meet the demands of the job. This dial indicator has an anti magnetic body, which means it can be used in applications where there are strong magnetic fields. The range of this 0 to 0.03" dial test indicator is perfect for a variety of measuring tasks. Its graduation level is 0.001 in and its accuracy level is +/-0.001 in. It has a balanced dial reading, white dial color and lever style operation type, making it easy to use for everyone from entry level to experienced professionals. The InSize 2381-31 Dial Test Indicator is a valuable addition to your tool kit that you will want to equip yourself with when needed.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MTGNR 164D (MTGNR164D)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- INSIZE Dial Test Indicator Holder (6293-1)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- Insize Indicators, Indicator Holders & Accessories