Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.008" Range
Mfr # 2381-301
Zoro # G2548353
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Anti Magnetic Body
- Accuracy +/-0.0001 in
- Includes 5/32 in Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2381-301
- Zoro # G2548353
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.079 in |
Dial Size | 1.46 in |
Stylus Length | 0.563 in |
Stem Thread Size | M1.6 x 0.35mm |
Dimension Type | Inch |
Stylus Diameter | 0.079 in |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-40-0, Dial Size 1.46 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L (3055)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- Insize Indicators, Indicator Holders & Accessories