Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.008" Range
Mfr # 2380-301
Zoro # G2548408
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Anti Magnetic Body
- Accuracy +/-0.0001 in
- Includes 5/32 in Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2380-301
- Zoro # G2548408
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.18 in |
Contact Point Dia. | 0.079 in |
Stylus Length | 0.563 in |
Dimension Type | Inch |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Diameter | 0.079 in |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-40-0, Dial Size 1.18 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 1-7/8-Inch Diameter, 3/8-Inch Shank (537.476.31)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- INSIZE Dial Test Indicator Holder (6293-1)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-055)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- Insize Indicators, Indicator Holders & Accessories