Shop All Thickness Gauges
Insize
Dial Snap Gage, 3-4"
Mfr # 3334-4
Zoro # G700455435
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In./mm) 3 to 4 in
- Accuracy 0.00004 in
- Graduations 0.00005 in
- Capacity 1.125 to 2.25 lbf
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3334-4
- Zoro # G700455435
- UPC # 6928640329821
- Country of Origin Unknown
- Category Thickness Gauges
Details
Measuring Range (In./mm) | 3 to 4 in |
Accuracy | 0.00004 in |
Graduations | 0.00005 in |
Capacity | 1.125 to 2.25 lbf |
Spindle Material | Stainless Steel |
Point | Carbide |
Description
Dial Snap Gage, 3-4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- GEARWRENCH 1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9054D)
- OX TOOLS Pro Level 180cm/72" (OX-P024418)
- INSIZE INSIZE Telescoping Gage Set, 4206-1, 5/16 - 6 Range, 6 Pcs (4206-1)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- BAILEIGH INDUSTRIAL Digital Thickness Gauge, 0 to 1.000 in. (B-MEASUREDT)
- Insize Precision Gauges & Accessories