Shop All Thickness Gauges
Insize
Dial Snap Gage, 1-2"
Mfr # 3334-2
Zoro # G600455412
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 in
- Accuracy 0.00004 in
- Measuring Range (In./mm) 1 to 2 in
- Capacity 1.125 to 2.25 lbf
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3334-2
- Zoro # G600455412
- UPC # 6928640329807
- Country of Origin Unknown
- Category Thickness Gauges
Details
Graduations | 0.00005 in |
Accuracy | 0.00004 in |
Measuring Range (In./mm) | 1 to 2 in |
Capacity | 1.125 to 2.25 lbf |
Spindle Material | Stainless Steel |
Point | Carbide |
Description
Dial Snap Gage, 1-2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- YG-1 TOOL CO 4 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill (G92932)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- Insize Thickness Gauges