Shop All Dial Indicators
Insize
Dial Indicator, AGD 3, 0.0010" Graduations
Mfr # 2312-2
Zoro # G2548213
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
- Contact Point Style Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2312-2
- Zoro # G2548213
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.99 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
The InSize 2312-2 Dial Indicator is the tool you need to get accurate measurements. It has a range of 0 in to 2 in and an accuracy of +/-0.001 in. The dial indicator features contact point #4-48 UNF thread, which makes it compatible with most testing equipment. This dial indicator also has 0.001" graduations for precise readings, along with a white dial color that helps make reading easy. Its continuous reading allows you to take readings without having to rezero the instrument, while its plunger operation type makes taking readings quick and simple. The InSize 2312-2 Dial Indicator is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Inch x 4 Inch x 4 Inch Y Adapter (11508)
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- KRAFT TOOL Aluminum Go Devil, 22" x 8 (PL529)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- STARRETT Dial Test Indicator Only (711FS/GS)
- Insize Dial Indicators