Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0010" Graduations
Mfr # 2837-1
Zoro # G2550928
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2837-1
- Zoro # G2550928
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 2.28 in |
Contact Point Dia. | 0.125 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.28 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to PTB, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 2320 lb. Force (76001-00003)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- STARRETT Radius Gage (167-1/64)
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- Insize Dial Indicators