Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0010" Graduations
Mfr # 2307-025
Zoro # G2548143
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2307-025
- Zoro # G2548143
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.36 in |
Contact Point Dia. | 0.125 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.36 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Drain Auger 1/4" X 25' (20120)
- K-TOOL INTERNATIONAL Combo Wrench, Short Panel, 12 pt., 9/16" (KTI-41218)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- INSIZE Back Plunger Dial Test Indicator (2398-03)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- Insize Dial Indicators