Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0005" Graduations
Mfr # 2307-2
Zoro # G2548189
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 2 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2307-2
- Zoro # G2548189
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.36 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
The InSize 2307-2 Dial Indicator is the perfect tool for accurately measuring depth. The lug back allows you to attach it easily to a vise or workbench. Designed with 0.001 in graduations, this dial indicator has an accuracy of +/-0.001 in. The contact point is #4-48 UNF thread and the range is 0 in to 2 in. It also features a white dial color, continuous reading and 0 to 100 dial readings per revolution. This InSize Dial Indicator Lug Back will help you complete your next project on time and within budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #48 (C15894)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Test Indicator Holder (6293-1)
- AMPG Gage Ball Tip, 0.031, 4-48 (Z6931)
- Insize Indicators, Indicator Holders & Accessories