Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0005" Graduations
Mfr # 2307-105
Zoro # G2548207
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 1 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.0005 in, +/-0.002 in (Overall)
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2307-105
- Zoro # G2548207
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.36 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, +/-0.002 in (Overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 2.36 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- INGERSOLL-RAND Tune-Up Kit, Use With 2NCU5-6 (2115-TK2)
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- SG TOOL AID Professional Ratcheting Terminal Crimper (18900)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- CENTRAL TOOLS Dial Indicator Test Kit, 5.0mm (06402-00)
- Insize Dial Indicators