Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0005" Graduations
Mfr # 2307-055
Zoro # G2548268
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.0005 in
- Includes Limit Pointer
- Contact Point Style Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2307-055
- Zoro # G2548268
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.36 in |
Contact Point Dia. | 0.125 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 2.36 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .2165 Reamer (27221651)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- GENERAL TOOLS Pocket Hole Jig Kit, 3/8 Step Drill Bit (849)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- MITUTOYO Hd, 30Ax (192-613-10)
- Insize Precision Measuring Tools