Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0001" Graduations
Mfr # 2326-2
Zoro # G2548423
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 2 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in, +/-0.004 in (Overall)
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2326-2
- Zoro # G2548423
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.36 in |
Contact Point Dia. | 0.125 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Long Stroke Dial Indicator - Lug Back, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.001 in, +/-0.004 in (Overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.36 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Belt Rail (544976302)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Self Tightening Quick Change Grinder Lock Nut for 6 Inch to 9 Inch Grinders (LN5811SL)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- Insize Dial Indicators