Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0010" Graduations
Mfr # 2834-008
Zoro # G2551040
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.0001 in
- Includes Anti Magnetic Carbide Point, 3/8 in Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2834-008
- Zoro # G2551040
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 1.58 in |
Contact Point Dia. | 0.079 in |
Dimension Type | Inch |
Stylus Length | 0.472 in |
Stylus Diameter | 0.079 in |
Stem Thread Size | M1.6 x 0.35mm |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Strain Relief (GRT-023)
- REMGRIT Remgrit 3-1/4", Carbide Grit Hole Saw (G052)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 10 (5-126)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- Insize Indicators, Indicator Holders & Accessories