Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0010" Graduations
Mfr # 2833-02
Zoro # G2550788
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.2 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2833-02
- Zoro # G2550788
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 1.58 in |
Contact Point Dia. | 0.125 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Back Plunger Dial Indicator, Range 0 in to 0.2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-10, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to PTB, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.02 in, Reading Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Single Edge Cable Knife Blade, 9/10" W (98 56 09)
- IGAGING Universal Dial Protractor Set - 36-612 (36-612)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0255)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- MITUTOYO Snap Gage, Dial (201-154)
- Insize Indicators, Indicator Holders & Accessories