Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0010" Graduations
Mfr # 2320-02
Zoro # G2551810
original price:
$180.41
31% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.2 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Bezel Clamp, Tolerance Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2320-02
- Zoro # G2551810
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 1.66 in |
Contact Point Dia. | 0.125 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Back Plunger Dial Indicator, Range 0 in to 0.2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-100, Dial Size 1.66 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.1 in, Reading Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Roofing Nailer, 15 Deg, Wire (RN46-1)
- STANLEY Screwdriver #1 Round (64-101-A)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- DRILL AMERICA m4 x .8 HSS Plug Tap and 3.20mm HSS Drill Bit Kit (POUMS4X.8)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- Insize Precision Measuring Tools