Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0010" Graduations
Mfr # 2304-025
Zoro # G2548128
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2304-025
- Zoro # G2548128
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 1.58 in |
Contact Point Dia. | 0.125 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray (86529)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- OSG Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes (1400152800)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Dial Indicator, AGD 3, 0.0010" Graduations (2312-2)
- INSIZE Dial Indicator 1", Graduation .001 (2307-1)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- STARRETT Indicator Dial (81-136-622J)
- Insize Precision Measuring Tools