Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0010" Graduations
Mfr # 1311-4
Zoro # G2551637
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0010 in
- Range 0 in to 4 in
- Accuracy +/-0.0012 in
- Includes Bezel Lock
- Contact Point Style Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1311-4
- Zoro # G2551637
- Country of Origin China
- Category Dial Indicators
Dimensions
Dimension Type | Inch |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth | 1.1875 in |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
Inch Dial Caliper, Range 0 in to 4 in, Accuracy +/-0.0012 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.1875 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 4 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- INSIZE Dial Test Indicator Holder (6293-1)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- Insize Precision Measuring Tools