Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0001" Graduations
Mfr # 2304-02
Zoro # G2548030
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.2 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2304-02
- Zoro # G2548030
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 1.58 in |
Contact Point Dia. | 0.125 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Extra Long Ratcheting Screwdriver, 18" (12218)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 8 In (1478)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- GEDORE Hammer, Plastic, D 35mm (224 E-35)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- Insize Indicators, Indicator Holders & Accessories