Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0001" Graduations
Mfr # 2304-01
Zoro # G2548012
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.1 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.001 in
- Includes Limit Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2304-01
- Zoro # G2548012
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 1.58 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 3/8 in Radius (CF173)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Test Indicator Holder (6293-1)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- Insize Indicators, Indicator Holders & Accessories