Shop All Height Gauges
Insize
Dial Height Gage, 0-24"
Mfr # 1351-24
Zoro # G300454906
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stainless Steel
- Resolution 0.001 in
- Accuracy +/-0.0020 in
- Total Caliper Length 31.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1351-24
- Zoro # G300454906
- UPC # 6928640326639
- Country of Origin Unknown
- Category Height Gauges
Dimensions
Total Caliper Length | 31.89 in |
Details
Construction | Stainless Steel |
Range | 0 to 24 in |
Resolution | 0.001 in |
Accuracy | +/-0.0020 in |
Description
Dial Height Gage, 0-24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- IRWIN 38x16 NC Tap (8134)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- Insize Precision Gauges & Accessories