Shop All Indicator Holders, Bases, and Stands
Insize
Dial Gage Stand, Chrome, 1.181 Rod Dia.
Mfr # 6863-150E
Zoro # G2551278
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 7-13/64 L x 1-21/32 H
- Rod Dia. (In.) 1.181
- Upright Post Dia. (In.) 1.180
- Overall Length (In.) 10-33/64
- Features Fine Adjustment, Serrated Anvil, Upright Base, Vertical Travel Holder 5.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6863-150E
- Zoro # G2551278
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 7-13/64 L x 1-21/32 H |
Rod Dia. (In.) | 1.181 |
Upright Post Dia. (In.) | 1.180 |
Overall Length (In.) | 10-33/64 |
Base Width | 7.205 in |
Base Height | 1.654 in |
Anvil Size | 3.543 in x 3.740 in |
Base Size | 10 33/64 in x 7 13/64 in x 1 21/32 in |
Post Diameter | 1.181 in |
Base Length | 10 33/64 in |
Description
The InSize 6863-150E Dial Gage Stand is the ideal tool for taking accurate measurements. It can be used with dial indicators and comparators. The chrome indicator stand has a fine adjustment, serrated anvil, upright base and vertical travel holder measuring 5.906 in.. With a total height of 1.654 in., this indicator stand has a rod diameter of 1.181". The base length measures 10 33/64 in., while the base width is 7 13/64 in.. This indicator stand also features a 3/8" compatible indicator mount. If you're looking for an efficient way to take accurate measurements, then the InSize 6863-150E Dial Gage Stand will certainly help you out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- MILWAUKEE TOOL MX FUEL 36 in. Walk-Behind Trowel Kit (MXF336-3HD)
- KRAFT TOOL Plugging Chisel (BL576)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- Insize Precision Measuring Tools