Shop All Dial Calipers
Insize
Dial Caliper
Mfr # 1312-300A
Zoro # G5049817
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Shockproof Dial Indicator
- Dimension Type Metric
- Graduations 0.02mm
- Accuracy +/-0.03 mm
- Jaw Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1312-300A
- Zoro # G5049817
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 1.5 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Description
Metric Dial Caliper, Range 0 to 300 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Half Round Double Cut Second File - Boxed (04729N)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Tap Set (DWT54156)
- STEEL GRIP PIPE WRENCH 8"" SG (2252609)
- EXCEL BLADES #2 Straight Edge Replacement Blade, Knife Replacable Blade 5 pcs. 12pk (20002)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- INSIZE Dial Caliper, 0-0.8" Range, 3" Jaw D, White (2333-E081)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- Insize Calipers & Accessories