Shop All Dial Calipers
Insize
Dial Caliper
Mfr # 1312-150A
Zoro # G5050788
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Shockproof Dial Indicator
- Dimension Type Metric
- Graduations 0.02mm
- Accuracy +/-0.03 mm
- Jaw Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1312-150A
- Zoro # G5050788
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 1 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Description
Metric Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 in, Jaw Material Stainless Steel, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Handy-Air Lever Blow Gun, Safety Tip (BG2L-30STT)
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper, 0-200mm Range, 1-1/2" Jaw D (1311-200A)
- GENERAL TOOLS INSIDE CALIPER 6"" (454-6)
- Insize Dial Calipers