Shop All Dial Calipers
Insize
Dial Caliper, 0.8-1.6"Range, White, 3"Jaw D
Mfr # 2222-E161
Zoro # G1618948
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.0005 in
- Accuracy +/-0.0012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2222-E161
- Zoro # G1618948
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 3 in |
Details
Item | Internal Dial Caliper Gauge |
Includes | Hard Plastic Case |
Features | Shockproof |
Graduations | 0.0005 in |
Accuracy | +/-0.0012 in |
Caliper Range | 0.8-1.6 in |
Caliper Material | Stainless Steel |
Caliper Dial Color | White |
Long Form Calibration Certificate | No |
Range per Revolution | 0.025 in |
Measurements | Inside |
Maximum Measurement - Inch | 1.6 in |
Range | 0.8 to 1.6 in |
Dial Color | White |
Minimum Measurement - Inch | 0.8 in |
Jaw Actuation Type | Lever |
Operation Type | Mechanical |
Display Type | Analog Dial |
Description
Internal Dial Caliper Gauge, Range 0.8 to 1.6 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 1.6 in, Measurements Inside, Minimum Measurement - Inch 0.8 in, Operation Type Mechanical, Range per Revolution 0.025 in, Includes Hard Plastic Case, Jaw Depth 3 in, Long Form Calibration Certificate No, Display Type Analog Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, Stud 1" Npt (51065)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb. Pneumatic Ratchet (CP886H)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 16" X 18" (48-20-7357)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- Insize Precision Measuring Tools