Shop All Dial Calipers
Insize
Dial Caliper, 0.2-0.6" Range, 1/4" Jaw D
Mfr # 2222-E06
Zoro # G1618869
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.0005 in
- Accuracy +/-0.0012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2222-E06
- Zoro # G1618869
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 0.25 in |
Details
Item | Internal Dial Caliper Gauge |
Includes | Hard Plastic Case |
Features | Shockproof |
Graduations | 0.0005 in |
Accuracy | +/-0.0012 in |
Caliper Range | 0-6 in |
Caliper Material | Stainless Steel |
Long Form Calibration Certificate | No |
Range per Revolution | 0.025 in |
Caliper Dial Color | White |
Maximum Measurement - Inch | 0.6 in |
Range | 0.2 to 0.6 in |
Minimum Measurement - Inch | 0.2 in |
Dial Color | White |
Measurements | Inside |
Jaw Actuation Type | Lever |
Operation Type | Mechanical |
Display Type | Analog Dial |
Description
Internal Dial Caliper Gauge, Range 0.2 to 0.6 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 0.6 in, Measurements Inside, Minimum Measurement - Inch 0.2 in, Operation Type Mechanical, Range per Revolution 0.025 in, Includes Hard Plastic Case, Jaw Depth 0.25 in, Long Form Calibration Certificate No, Display Type Analog Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- KNIPEX 8 in End Cutting Plier Uninsulated (67 05 200)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- INSIZE Dial Caliper (1312-150A)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-4" Machinist Grade Dial Caliper (1332-4105)
- Insize Precision Measuring Tools