Shop All Dial Calipers
Insize
Dial Caliper, 0 to 6 in, Stainless Steel
Mfr # 1318-6
Zoro # G301770432
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- Accuracy +/-0.001in
- Standards Inspection Certificate Traceable to NIST
- Jaw Depth 1.56 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1318-6
- Zoro # G301770432
- UPC # 6940561964936
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.56 in |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.661 in |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation .0001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.56 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Case Type Case, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Air Die Grinder, 1/4" Drive, 6-5/16" L (VT3000)
- M.A. FORD Xt 3/4X2-3/8X6 - .015 (78037501)
- BON TOOL Bon 22-248 Concrete Form, Flexible Plastic, 4" X 12 Foot (22-248)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- INSIZE Dial Caliper, 0-0.8" Range, 3" Jaw D, White (2333-E081)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-156 (100-156)
- Insize Dial Calipers