Shop All Dial Calipers
Insize
Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White
Mfr # 1311-8
Zoro # G1618893
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Manufacturer Inspection Certificate
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1311-8
- Zoro # G1618893
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.5 in |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
Inch Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. HEX SET L INCH 050 38 (BND12137)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- STARRETT Indicator (196MA5Z)
- INSIZE Dial Caliper, 0-200mm Range, 1-1/2" Jaw D (1311-200A)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper (1312-150A)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (599-579-4)
- Insize Precision Measuring Tools